1/2 in. FNPT Thermostatic Valve
Universal 1/2 in. FNPT Thermostatic Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Counter clockwise flow on direction.
- No Finish
- 12.5 gpm (gallons per minute) flow rate (@ 40 psi)
- Requires Newport Brass Handle Trim (many options available, sold-separately)
- 1/2" NPT female thread (inlet and outlet) valve body
- High Torque Quarter-turn washerless ceramic valve cartridge.
Specifications
- ADA Compliant:
- No
- Collection:
- Universal
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 12.5 gpm
- IAPMO Listed -:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No