Valve Trim Extension Kit in Oil Rubbed Bronze
Valve Trim Extension Kit in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends valve an additional 1 3/8" from wall
- Includes spline extension, lock washer and handle screw
- Valve trim extension kit
- PVD and Polished Chrome (26) finishes on products other than drains and shower rods are warranted as long as the original purchaser owns their home. Living finishes have no warranty. All other finishes are warranted for ten (10) years from data of purchas
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Valve Trim
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No