Valve Trim Extension Kit in Satin Nickel
Valve Trim Extension Kit in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends valve an additional 1 3/8" from wall
- Includes spline extension, lock washer and handle screw
- Valve trim extension kit
- 10 year warranty on Satin Nickel finish to original purchaser
- Lifetime warranty on Oil Rubbed Bronze and Polished Chrome finish to original purchaser
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Newport Brass
- Material:
- Brass
- WaterSense Labeled:
- No