Open Towel Ring in Antique Brass
Victoria Open Towel Ring in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Single-post, horizontal pivot design with hanging, open ring
- Available in 27 unique Finishes
- Complements Victoria product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- Collection:
- Victoria
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 3 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3 in
- Ring Type:
- Open
- Shape:
- Round
- Width:
- 7 in