Elongated Closed Front With Cover Toilet in White
This product has been replaced by
Manufacturer Part #170TK-12-000
Elongated Closed Front With Cover Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elongated seat with lid
Specifications
- ADA Compliant:
- No
- Antimicrobial:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 16 in
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UL Listed:
- No
- Width:
- 14 in