1/2 in. Bronze PEX Crimp x 1/2 in. Male Sweat Adapter
1/2 in. Bronze PEX Crimp x 1/2 in. Male Sweat Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Maximum service temperature 200°F
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807, ASTM F-877
- CSA Certified:
- CSA B137.5
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Male Sweat
- End Connections:
- PEX Crimp x Male Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 200
- Minimum Temperature:
- 0
- NSF:
- NSF PW
- NSF Certified:
- Yes