1 in. Copper PEX Ring

Part #NNP19G  |  Item #2847475  |  Manufacturer Part #PX80935

$1.33 EACH
(Pricing is for 1 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #NNP19D | Item #2480507 | Mfr. Part #PX80915

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.74 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #NNP19G | Item #2847475 | Mfr. Part #PX80935

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.33 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Maximum service temperature 200°F

Specifications

CSA Certified: Yes

Fits Pipe Size: 1 in

Fitting Type: Ring

Material: Copper