1 in. PEX Crimp Tool

Part #NNP32G  |  Item #2847402  |  Manufacturer Part #PX02533

$310.20 EACH
(Pricing is for 1 in)

Fits Pipe Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made in the USA
  • Crimps to ASTM F 1807 specifications
  • Supplied with a go/no go gauge
  • For use with 1 In. copper crimp ring

Specifications

Color Finish: Black, Blue

Color Finish Category: Blacks

Fits Pipe Size: 1 in

Jaw Capacity in : 1 in

Length: 16 in

Power Source: Manual

Tool Type: Crimper