10 in. Ductile Iron Grooved EPDM Seat Gear Operator Butterfly Valve

You last purchased this on
 
NIBCO

GD-6865-8N Series 10 in. Ductile Iron Grooved EPDM Seat Gear Operator Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

GD-6865-8N Series 10 in. Ductile Iron Grooved EPDM Seat Gear Operator Butterfly Valve

  • Fast #
  • Part #NGD68658N10
  • Item #7255288
  • Manufacturer Part #NLK984M
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Grooved style
  • EPDM seat disc
  • Valve pressure rating 350 psi wwp
  • UL/ULC listed
  • Operating mechanism: Manual gear operator
  • Splined drive
  • Extended neck
  • Stainless steel stem with metal bushings
  • UL listed for indoor and outdoor service
  • FM approved
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-395, ASTM A-536, ASTM A-582 Type 416, ASTM C-36000
Application:
Commercial, Fire Protection, Mechanical
Clean Bagged:
No
Coating:
Nylon
Collection:
GD-6865-8N Series
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Handle Material:
Cast Iron
IAPMO Listed -:
No
Length:
6-1/4 in
MSS:
MSS SP-25, MSS SP-67
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
350
Pressure Class:
350#
Recommended Valve Application:
Cold Water
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Grooved
Valve Disc Material:
Ductile Iron, EPDM
Valve Operator:
Gear Operator Handle
Valve Seat Material:
EPDM
Valve Size:
10 in
Valve Type:
Butterfly Valve
Weight:
9.50 lb