12 in. 175 psi Cast Iron Flanged Check Valve
F-908-W 12 in. 175 psi Cast Iron Flanged Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Spring actuated
- Fire protection
- FM approved
- Conforms to ANSI/AWWA C606 for steel IPS pipe
- Listed by underwriters laboratories of U.S. and Canada (UL/ULC)
- Grooved end connections
- Renewable discs
- NSF/ANSI/CAN-61 and 372
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-307, ASTM A-395 Class 60-40-18, ASTM A-536 60-40-18, ASTM B-16, ASTM B-16 C36000, ASTM B-584 C84400
- Application:
- Commercial, Fire Protection, Industrial, Mechanical
- Collection:
- F-908-W
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Installation Type:
- Horizontal Mount
- Length:
- 27-1/2 in
- MSS:
- MSS SP-71
- Material:
- Cast Iron, Cast Bronze, Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 175
- Pressure Class:
- 175#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Rubber
- Valve Operator:
- Automatic
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Cast Bronze
- Valve Size:
- 12 in
- Valve Type:
- Swing Check Valve
- Weight:
- 683 lb