12 in. Ductile Iron EPDM Seat Gear Operator Butterfly Valve
WD-3510 Series 12 in. Ductile Iron EPDM Seat Gear Operator Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wafer style
- EPDM molded-in seat liner
- Valve pressure rating 250 psi wwp
- UL/ULC listed
- Extended neck
- Operating mechanism: Manual gear operator
- Geometric drive
- Ductile iron disc
- Designed to meet MSS SP-67
- FM approved
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM A-395, ASTM A-536, ASTM A-582 Type 416, ASTM B-124
- Application:
- Fire Protection, Indoor, Outdoor
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- WD-3510 Series
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- FM Approved:
- Yes
- Handle Material:
- Cast Iron
- Height:
- 26-1/4 in
- IAPMO Listed -:
- No
- Length:
- 3-3/25 in
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Gear Operator with Switch
- Valve Seat Material:
- EPDM
- Valve Size:
- 12 in
- Valve Stem:
- Non-rising
- Valve Type:
- Butterfly Valve
- Weight:
- 103 lb