1/2 in. Press x Fitting Brass 90 Degree Elbow
1/2 in. Press x Fitting Brass 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Temperature range -20°F to 250°F
- Lead-free*
- Operating pressure 200 psi cwp
- Dezincification resistant
-
Lead Law Compliant
Specifications
- Application:
- Residential, Commercial, Plumbing, HVAC
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Press
- End Connection 2:
- Fitting
- End Connections:
- Press x Fitting
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 0.192 lb