19 gpm 33 psi Brass, Stainless Steel and Rubber Medium Cartridge for Nibco 1880 Series Automatic Balancing Valve

You last purchased this on
 
NIBCO

1880 Series 19 gpm 33 psi Brass, Stainless Steel and Rubber Medium Cartridge for Nibco 1880 Series Automatic Balancing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

1880 Series 19 gpm 33 psi Brass, Stainless Steel and Rubber Medium Cartridge for Nibco 1880 Series Automatic Balancing Valve

  • Fast #
  • Part #N1880DULP190MEDIUM
  • Item #7237218
  • Manufacturer Part #KRR994212
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.22
ASTM:
ASTM B-283 C37700
Brand Model Compatibility:
1880 Series Automatic Balancing Valves
Collection:
1880 Series
FM Approved:
No
Flow Rate:
19 gpm
GSA Approved:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass, Rubber, Stainless Steel
Material Type:
DZR, EPDM
NSF Certified:
No
Pressure - Maximum:
33 psi
Product Type:
Cartridge
Recommended Valve Application:
Water
Valve Size:
1-1/2 in, 1-1/4 in, 2 in