2.06 gpm 32 psi Brass, Stainless Steel and Rubber Mini Cartridge for Nibco 1880 Series Automatic Balancing Valve
1880 Series 2.06 gpm 32 psi Brass, Stainless Steel and Rubber Mini Cartridge for Nibco 1880 Series Automatic Balancing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- ASME:
- ASME B1.20.1, ASME B16.22
- ASTM:
- ASTM B-283 C37700
- Brand Model Compatibility:
- 1880 Series Automatic Balancing Valves
- Collection:
- 1880 Series
- FM Approved:
- No
- Flow Rate:
- 2.06 gpm
- GSA Approved:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Rubber, Stainless Steel
- Material Type:
- DZR, EPDM
- NSF Certified:
- No
- Pressure - Maximum:
- 32 psi
- Product Type:
- Cartridge
- Recommended Valve Application:
- Water