2 in. Copper Press x Male Union

Part #NPC6334LDK  |  Item #4292573  |  Manufacturer Part #9256850PC

$88.34 EACH
(Pricing is for 2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #NPC6334LDD | Item #4292569 | Mfr. Part #9256800PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.87 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #NPC6334LDF | Item #4292570 | Mfr. Part #9256810PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.35 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #NPC6334LDG | Item #4292571 | Mfr. Part #9256820PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $34.15 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #NPC6334LDH | Item #5051955 | Mfr. Part #9256830PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $48.37 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #NPC6334LDJ | Item #3033881 | Mfr. Part #9256840PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $67.49 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #NPC6334LDK | Item #4292573 | Mfr. Part #9256850PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $88.34 /EACH

    Added to your cart. View Cart

Product Details

  • Temperature range -20°F to 250°F
  • Operating pressure 200 psi cwp
  • Dezincification resistant

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61 Annex G

ASTM Specifications: ASTM B-75 Alloy C12200

Application: [Chilled Water, Commercial, Hot Water, Potable Water, Residential]

CSA Certified: CSA TIL MSE 13

Clean Bagged: No

End Connection 1: Press

End Connection 2: MNPT

End Connections: Press x MNPT

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

High Pressure: 200

IAPMO Listed: No

ISO Specifications: ISO 9001:2008

Lead Law Compliant: Yes

Material: Wrot Copper

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Temperature Range: -20 to 250 Deg F

Type: NPC6334LDK

UL Listed: No