3/4 x 1/2 in. Plastic PEX Crimp Coupling

You last purchased this on
 
NIBCO

3/4 x 1/2 in. Plastic PEX Crimp Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

3/4 x 1/2 in. Plastic PEX Crimp Coupling

  • Fast #
  • Part #NNPD01RFD
  • Item #3699799
  • Manufacturer Part #PX00538C
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • For use in new construction, repair, and remodel
  • Manufactured to ASTM F 2159 standard
  • Three different connection methods available - Crimp, Clamp, and Sleeve
  • Maximum service temperature 200°F
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM F-1807, ASTM F-2159
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Coupling
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes