3/4 in. PEX Crimp Tool

You last purchased this on
 
NIBCO

3/4 in. PEX Crimp Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

3/4 in. PEX Crimp Tool

  • Fast #
  • Part #NNP32F
  • Item #2847400
  • Manufacturer Part #PX02540
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Crimps to ASTM F 1807 specifications
  • Supplied with a go/no go gauge
  • 12" handle
  • For use with 3/4" Copper crimp ring
  • Requires Certification

Specifications

Color Finish Name:
Black, Blue
Fits Pipe Size:
3/4 in
Jaw Capacity (in):
3/4 in
Power Source:
Manual
Tool Type:
Crimper