6 in. Ductile Iron Grooved Silent Check Valve
This product has been replaced by
Manufacturer Part #NLM25XK
KG-900-W 6 in. Ductile Iron Grooved Silent Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rubber seated
- Spring actuated
- 250 psi CWP
Documents
Specifications
- ANSI:
- ANSI C606
- ASTM:
- ASTM A-240, ASTM A-276, ASTM A-313, ASTM A-536 Grade 65-45-12, ASTM B-584 C83600
- AWWA:
- AWWA C-606
- Application:
- Cold Working Pressure
- Clean Bagged:
- No
- Collection:
- KG-900-W
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 8-13/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- Valve Disc Material:
- Bronze
- Valve Operator:
- Spring Actuated
- Valve Seat Material:
- Buna-N
- Valve Size:
- 6 in
- Valve Type:
- Silent Check Valve
- Weight:
- 18 lb