6 in. Ductile Iron Grooved EPDM Seat Gear Operator Butterfly Valve
GD-4865-8N Series 6 in. Ductile Iron Grooved EPDM Seat Gear Operator Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- EPDM encapsulated ductile iron disc
- Stainless steel stem with metal bushings
- Valve pressure rating 300 psi wwp
- UL listed for indoor and outdoor service
- UL/ULC listed
- FM approved
- Operating mechanism: Manual gear operator
- Available with (suffix 8N) or without (suffix 4N) internal monitor switches
- Approved by New York City MEA 9-97-E, vol.2 when assembled with appropriate NYC indicator flag
- MSS SP-25 (markings)
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-395, ASTM A-536, ASTM A-582 Type 416, ASTM C-36000
- Application:
- Commercial, Fire Protection, Mechanical
- Clean Bagged:
- No
- Coating:
- Nylon
- Collection:
- GD-4865-8N Series
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Handle Material:
- Cast Iron
- IAPMO Listed -:
- No
- Length:
- 5-81/100 in
- MSS:
- MSS SP-25
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Recommended Valve Application:
- Cold Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron, EPDM
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Type:
- Butterfly Valve
- Weight:
- 31.30 lb