8 in. Grooved Check Valve with Buna-N and Nitrile Valve Seat
KG-900-W-LF 8 in. Grooved Check Valve with Buna-N and Nitrile Valve Seat
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Regrinding
- Renewable bronze disc
- Horizontal swing
- Conforms to MSS SP-80
- Class 300 threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- 600 psi/41.4 bar non-shock cold working pressure
- 300 psi/20.7 bar saturated steam to 421° F / 216° C
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI C606
- ASTM:
- ASTM A-240, ASTM A-276, ASTM A-313, ASTM A-536 Grade 65-45-12, ASTM B-584 C87600
- AWWA:
- AWWA C-606
- Application:
- Cold Working Pressure, Commercial, Fire Protection, Industrial, Mechanical
- Clean Bagged:
- No
- Collection:
- KG-900-W-LF
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 10-3/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-18/25 in
- Material:
- Ductile Iron, Bronze, Rubber
- Material Type:
- Buna-N, Nitrile
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Recommended Valve Application:
- Cold Working Pressure, Commercial, Fire Protection, Industrial, Mechanical
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Bronze
- Valve Operator:
- Spring Actuated
- Valve Seat Material:
- Buna-N, Nitrile
- Valve Size:
- 8 in
- Valve Type:
- Silent Check Valve
- Weight:
- 30 lb