4 in. Flanged Ductile Iron 300 PSI Bolted Bonnet Resilient Wedge Gate Valve

You last purchased this on
 
NIBCO

F-619-RWS 4 in. Flanged Ductile Iron 300 PSI Bolted Bonnet Resilient Wedge Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

F-619-RWS 4 in. Flanged Ductile Iron 300 PSI Bolted Bonnet Resilient Wedge Gate Valve

  • Fast #
  • Part #NF619RWSLFP
  • Item #7052137
  • Manufacturer Part #NSAC05H
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Maximum operating temperature of 160°F/71°C
  • Cast iron, resilient wedge, flanged, non-rising stem
  • 300 psi/20.7 bar non-shock cold working pressure
  • Flanged end connections
  • Fusion bonded epoxy coated body (NSF and FDA certified)
  • Bolted bonnet
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.1 Class 125
ASTM:
ASTM A-276, ASTM A-536, ASTM B-584, ASTM D-2000
AWWA:
AWWA C-509, AWWA C-515, AWWA C-550
Coating:
Epoxy
Collection:
F-619-RWS
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Ductile Iron
Maximum Temperature:
160
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
UL Listed:
No
Valve Body Style:
Grooved
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
4 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Width:
9 in