20 in. Ductile Iron Full Port Flanged Gate Valve
F-637-31 20 in. Ductile Iron Full Port Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 150 psi/10.3 bar saturated steam to 366°F/185°C
- 250 psi/17.2 bar non-shock cold working pressure
- Outside screw and yoke
- Bolted bonnet
- Iron body bronze mounted (IBBM)
- Class 150 raised face flanged end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-395, ASTM B-584
- Application:
- Cold Working Pressure
- Collection:
- F-637-31
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 30 in
- Handle Material:
- Steel
- Length:
- 18 in
- MSS:
- MSS SP-128
- Material:
- Ductile Iron, Bronze
- Maximum Temperature:
- 366
- NSF Certified:
- No
- Pressure - High:
- 150, 250
- Pressure - Maximum:
- 285 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 20 in
- Valve Stem:
- Rising OS&Y
- Valve Type:
- Gate Valve
- Weight:
- 2008 lb