2-1/2 in. Carbon Steel RPTFE Gear Operator Handle Butterfly Valve

You last purchased this on
 
NIBCO

LCS-6822 Series 2-1/2 in. Carbon Steel RPTFE Gear Operator Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

LCS-6822 Series 2-1/2 in. Carbon Steel RPTFE Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #NLCS68225L
  • Item #4437548
  • Manufacturer Part #NLL205E
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Maximum operating temperature 400°F at 100 psi
  • Lug style
  • Valve pressure rating 285 psi
  • Direct mount actuation
  • Stainless steel disc and stem
  • Integrally cast disc stop
  • Dual offset design
  • Glass reinforced PTFE seats
  • MSS SP-68 (design) 100% production tested
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Requires Certification

Specifications

ANSI:
ANSI B16.34A, ANSI B16.5, ANSI Class 150, ANSI 61
API:
API 609
ASME:
ASME B16.34A, ASME B16.5
ASTM:
ASTM A-108 Grade 1045, ASTM A-216 Grade WCB, ASTM A-240 S31600, ASTM A-276 S31600, ASTM A-351 Grade CF8M, ASTM A-564 S17400
Application:
Chemical Processing, Commercial, HVAC, Industrial, Mechanical
Clean Bagged:
No
Coating:
Epoxy Powder
Collection:
LCS-6822 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
IAPMO Listed -:
No
ISO:
ISO 5211
Length:
4-3/20 in
MSS:
MSS SP-25, MSS SP-68
Material:
Carbon Steel, Plastic, Stainless Steel
Material Type:
RPTFE
Maximum Temperature:
400
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
150#, 285#
Recommended Valve Application:
Compressed Air, Glycol, Hot Water, Steam
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Lug
Valve Bonnet Type:
Welded
Valve Disc Material:
Stainless Steel
Valve Operator:
Gear Operator Handle
Valve Seat Material:
15% Glass Filled RPTFE
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve