6 in. Ductile Iron Flanged EPDM Seat Gear Operator Butterfly Valve
LD-3510 Series 6 in. Ductile Iron Flanged EPDM Seat Gear Operator Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Geometric drive
- Stainless steel valve stem material
- Operating mechanism: Manual gear operator
- Ductile iron disc
- Lug style
- EPDM molded-in seat liner
- Valve pressure rating 250 psi wwp
- Accepts internal and external supervisory switches
- Extended neck
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM A-395, ASTM A-536, ASTM A-582 Type 416, ASTM B-124
- Application:
- Fire Protection
- Clean Bagged:
- No
- Collection:
- LD-3510 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- Yes
- Handle Material:
- Cast Iron
- Height:
- 17-3/4 in
- IAPMO Listed -:
- No
- Length:
- 2-31/100 in
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 250#
- Recommended Valve Application:
- Cold Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Butterfly Valve
- Weight:
- 40 lb