3 in. Cast Iron EPDM Locking Lever Handle Butterfly Valve

You last purchased this on
 
NIBCO

N200235 Series 3 in. Cast Iron EPDM Locking Lever Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

N200235 Series 3 in. Cast Iron EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NN200235LHM
  • Item #1279357
  • Manufacturer Part #NLJ300F
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lug style
  • Stainless steel valve stem material
  • Valve pressure rating 200 psi
  • Operating mechanism: Bare stem, lever-lock operating system, manual gear operator
  • Not recommended for steam service
  • Extended neck for insulation up to 2 in
  • Locking lever handle
  • EPDM cartridge seat liner
  • 225°F continuous and 250°F intermittent service
  • Stainless steel stem with bronze bushings
  • Requires Certification

Specifications

API:
API 609
ASME:
ASME Class 125, ASME Class 150
ASTM:
ASTM A-126 Class B, ASTM B-148 C95400, ASTM A-582 Type 416, ASTM B-584 C83600
Application:
Commercial, Economical, HVAC
Coating:
Epoxy
Collection:
N200235 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
Height:
12-3/25 in
Length:
1-93/100 in
MSS:
MSS SP-25, MSS SP-67
Material:
Cast Iron, Aluminum Bronze, Rubber
Material Type:
EPDM
Maximum Temperature:
250
NSF Certified:
No
Origin:
Global
Pressure Class:
125#, 150#, 200#
Recommended Valve Application:
Cold Water, Hot Water, Potable Water
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Locking Lever Handle
Valve Seat Material:
EPDM
Valve Size:
3 in
Valve Type:
Butterfly Valve