PC-585-80-LF 1-1/2 in. Silicon Bronze Full Port Press 225# Ball Valve

Part #NPC58580LFJ  |  Item #4529698  |  Manufacturer Part #NF840XC

$261.42 EACH
(Pricing is for 1-1/2 in)

Valve Size:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Multiple handle options, including NIB-Seal
  • Blowout Proof Stem
  • Full port
  • Dezincification resistant
  • Maximum service temperature 250°F
  • Copper-to-copper connections
  • Reinforced PTFE seat rings
  • Press x press female end connections

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372-8, ANSI 61, ANSI Z1157

Collection: PC-585-80-LF

End Connection 1: Press

End Connection 2: Press

End Connections: Press

Handle Material: Zinc Plated Steel

Height: 3-8/25 in

High Pressure: 225

IAPMO Listed: Yes

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Silicon Bronze

Material Type: DZR

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 372-8, NSF 61

Pressure Class: 225#

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: Reinforced PTFE

Valve Size: 1-1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 5.53