Press System® 1 in. Press x BSP Female Copper Union

Part #NPC634GG  |  Item #7627461  |  Manufacturer Part #926720PC

$34.35 EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #NPC634GG | Item #7627461 | Mfr. Part #926720PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $34.35 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Lead-free*
  • Dezincification resistant

Lead Law Compliant

Specifications

Application: [Residential, Commercial, Plumbing, HVAC]

Clean Bagged: No

Collection: Press System®

End Connection 1: Press

End Connection 2: BSP Female

End Connections: Press x BSP Female

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Copper Press

NSF Certified: No

UL Listed: No