1 in. Brass Barbed 100# Ball Valve
PXCP400-LF 1 in. Brass Barbed 100# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dezincification resistant
- Lever handle
- 100 psi at 180° F
- Lead-free
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-1807, ASTM F-877
- Application:
- Cold Working Pressure
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- PXCP400-LF
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2 in
- MA Approved -:
- No
- Material:
- Brass, Bronze
- Material Type:
- DZR
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure Class:
- 100#
- Temperature Range:
- Up to 250 Deg F
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.57 lb
- cUPC Certified:
- No