2 in. Silicon Bronze Solder Check Valve
S-413-Y-LF 2 in. Silicon Bronze Solder Check Valve
Frequently Purchased Together
Product Details
- Renewable seat and disc
- Spring actuated (1/2 psi cracking pressure)
- Conforms to MIL-V-18436F
- Conforms to MSS SP-125
- Class 250 flanged end connections
- Lead-free
- Maximum temperature 180° F / 82° C
- Valve pressure rating 400 psi/27.6 bar non-shock cold working pressure
- NSF/ANSI/CAN-61 and 372
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-8
- ASTM:
- ASTM B-283 C69300, ASTM B-584 C87850
- Application:
- Cold Working Pressure, Commercial, Residential
- Coating:
- Silicon
- Collection:
- S-413-Y-LF
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 4-43/50 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-11/25 in
- MSS:
- MSS SP-139
- Material:
- Bronze, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 300
- NSF:
- NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Silicon Bronze
- Valve Body Style:
- Horizontal Swing
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- PTFE
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 4.870 lb
- Width:
- 3-7/100 in