1/2 in. Silicon Bronze Full Port Female Solder 600# Ball Valve
S-685-80-D-LF 1/2 in. Silicon Bronze Full Port Female Solder 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
- Full port
- Dezincification resistant
- Solder end connections
- Blowout-proof stem
- Silicon Performance Bronze ball and stem
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-16, ASTM B-371, ASTM B-283
- Collection:
- S-685-80-D-LF
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Handle Material:
- Plated Steel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Silicon Bronze
- Material Type:
- DZR
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 600#
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve