T-113 1-1/2 in. Bronze Full Port FNPT Gate Valve

Part #NT113LFJ  |  Item #3918505  |  Manufacturer Part #NL0J0XC

$177.05 EACH
(Pricing is for 1-1/2 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Valve pressure rating 300 psi/20.6 bar non-shock cold working pressure
  • Solid wedge
  • Dezincification resistant
  • Non-rising stem
  • Screw-in bonnet

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASTM Specifications: [ASTM A-47, ASTM B-584]

Collection: T-113

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Lead Law Compliant: Yes

Material: Bronze

Maximum Pressure: 200 psi

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Pressure Class: 125#

Type: NT113LFJ

UL Listed: No

Valve Bonnet Type: Screw-in

Valve Operator: Wheel Handle

Valve Port Opening: Full Port

Valve Size: 1-1/2 in

Valve Stem: Non-rising

Valve Type: Gate Valve