1 in. Cast Bronze Full Port FIPT 600# Ball Valve
T-585-70 1 in. Cast Bronze Full Port FIPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Max temperature rating 400°F
- Conventional port
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Standard lever handle
- Chrome plated brass ball, silicon bronze stem
Specifications
- Collection:
- T-585-70
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Zinc Plated Steel
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- Material Type:
- DZR
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Commercial, Mechanical, Industrial
- Valve Body Style:
- 2 piece
- Valve Operator:
- Extended Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.975 lb