4-7/8 in. File Handle with Metal Ferrule
4-7/8 in. File Handle with Metal Ferrule
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Diameter:
- 1-5/16 in
- Fits Pipe Size:
- 1 in
- Length:
- 4-7/8 in
- Tool Type:
- Handle