1/4 in. FNPT Safety Air Gun
1/4 in. FNPT Safety Air Gun
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dust Magnet ™ dry dust mopping system is the simple and modern way to clean a floor
- Super lightweight aluminum system
- Disposable dusting sheets for mopping system
- Continuous roll of 100 sheets (perforated)
- Simple static electricity attracts dust and holds it
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 12 in
- Material:
- Cast Aluminum
- Pressure - Maximum:
- 120 psi
- Weight:
- 0.02 lb