17 in. Floor Machine 2.5 gal
Task-Pro™ 17 in. Floor Machine 2.5 gal
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- With triple planetary, all steel gear box
- Safety lock-out switch
- Heavy-duty, 1.5 hp 66-frame
- Pad/brush speed: 175 rpm
- Non-marking grey wheels: 5 in.
- Pad driver size: 16 in.
- Deck size: 17 in.
Specifications
- AMP:
- 13
- Collection:
- Task-Pro™
- Color Finish Name:
- Black
- Cord Length:
- 50 ft
- Height:
- 48 in
- Horsepower:
- 1-1/2 hp
- Length:
- 27 in
- Product Type:
- Floor Machine
- RPM:
- 175
- Size:
- 2.5 gal
- Volts:
- 110V
- Weight:
- 101 lb
- Width:
- 17 in