1-1/2 in. Electrofusion SDR 7.4 PP-RCT Coupling

You last purchased this on
 
NIRON

1-1/2 in. Electrofusion SDR 7.4 PP-RCT Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIRON

1-1/2 in. Electrofusion SDR 7.4 PP-RCT Coupling

  • Fast #
  • Part #N27NME5073
  • Item #8920017
  • Manufacturer Part #27NME5073
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • LIGHT WEIGHT
  • Fast/Easy Installation
  • Corrosion Free
  • 30 Year Warranty
  • Energy Efficient
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM E-84, ASTM F-1055, ASTM F-2023, ASTM F-2389, ASTM F-1290
Application:
Residential
BAA Compliant:
Yes
CSA Certified:
CSA B137.11
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Electrofusion
End Connection 2:
Electrofusion
End Connections:
Electrofusion
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling
Height:
3-43/100 in
IAPMO Listed -:
Yes
Length:
1-67/100 in
Material:
Plastic
Material Type:
PP-RCT
Maximum Temperature:
230
Minimum Temperature:
-20
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
267 psi
Schedule Class:
SDR 7
UL Listed:
Yes
Weight:
0.33 lb