This product requires certification to purchase.

6 in. Electrofusion Plastic Coupling

NIRON

6 in. Electrofusion Plastic Coupling

  • Fast #
  • Part #N12EIME06
  • Item #5152911
  • Manufacturer Part #12EIME06
3.1 out of 5 Customer Rating
Brand image
NIRON

6 in. Electrofusion Plastic Coupling

  • Fast #
  • Part #N12EIME06
  • Item #5152911
  • Manufacturer Part #12EIME06
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Electrofusion
End Connection 2
Electrofusion
End Connections
Electrofusion
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
7-9/100 in
Weight
3.538 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling
Material
Plastic
Schedule Class
SDR 11
Warranty & Product Information
Application
Waterworks
FM Approved
No
NSF Certified
No