14 x 13-49/50 in. x 20 ft. SDR 17 Domestic PP-RCT and Fiberglass Pipe
14 x 13-49/50 in. x 20 ft. SDR 17 Domestic PP-RCT and Fiberglass Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Light weight
- Fast/Easy Installation
- Corrosion Free
- 30 Year Warranty
- Energy Efficient
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM F-2389
- Application:
- Chemical Industry, Cooling, Irrigation, Petrochemical Industry, Sanitary
- CSA Certified:
- CSA B137.11
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 11-43/100 in
- Diameter - Outside:
- 13-49/50 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 15874
- Length:
- 20 ft
- Material:
- Fiberglass, Plastic
- Material Type:
- PP-RCT
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 14 in
- Schedule Class:
- SDR 17
- UL Listed:
- No
- Weight:
- 14.67 lb