8 in. x 20 ft. SDR 11 Plastic Pressure Pipe

You last purchased this on
 
NIRON CLIMA

8 in. x 20 ft. SDR 11 Plastic Pressure Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIRON CLIMA

8 in. x 20 ft. SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #N27TNIRCLUV20011
  • Item #9257498
  • Manufacturer Part #27TNIRCLUV20011
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
6-11/25 in
Length:
20 ft
Material:
Plastic
Material Type:
PP-RCT, Fiberglass
PipeTubing Size:
8 in
Schedule Class:
SDR 11