6 in. x 20 ft. SDR 11 Plastic Pressure Pipe
Cool-pro™ 6 in. x 20 ft. SDR 11 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Water Systems
- Collection:
- Cool-pro™
- Color Finish Name:
- Grey, White
- Diameter - Inside 1:
- 5-3/20 in
- Diameter - Outside:
- 6-3/10 in
- End Connection 1:
- Butt Fusion, Socket Fusion
- End Connection 2:
- Butt Fusion, Socket Fusion
- End Connections:
- Butt Fusion;Socket Fusion
- ISO:
- ISO 15874
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PP-RCT, PPR, Fiberglass
- Origin:
- Domestic
- Pipe Wall Type -:
- Triple Wall
- PipeTubing Size:
- 6 in
- Schedule Class:
- SDR 11
- Wall Thickness:
- 0.57 in