3-1/2 in. x 6 ft. Plastic Pipe Insulation

You last purchased this on
 
Nomaco Insulation

Nomalock® 3-1/2 in. x 6 ft. Plastic Pipe Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nomaco Insulation

Nomalock® 3-1/2 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #N6L048358
  • Item #506108
  • Manufacturer Part #6L048358
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 6 – for example, 6, 12, 18, and so on.
Order in multiples of 6
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Water vapor transmission rate of 0.0 perm-in
  • Working temperature range of -330° F to +210° F
  • Meets requirements of ASTM C-1427
  • Can be directly buried underground (please consult a sales representative for proper applications)
  • Non-porous, fiber free and, resistant to mold growth
  • Halogen free - non-corrosive to pipes
  • Broad range of chemical resistance
  • Flame spread rating of not greater than 25 and a smoke density rating of not greater than 50 when tested in accordance with ASTM E-84
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1427, ASTM C-177, ASTM C-518, ASTM D-1171, ASTM E-84, ASTM E-90, ASTM E-96
Application:
Air Conditioning, Chilled Water, Cold Water Plumbing, Commercial, Copper Tubing, Industrial, Residential
Collection:
Nomalock®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
3-5/8 in
FM Approved:
No
Fits Pipe Size:
3-1/2 in
Length:
6 ft
Material:
Plastic
Material Type:
Polyolefin
R value:
R2.8
Size:
3-5/8 in x 1/2 in x 6 ft
Temperature Range:
-330 to 210 Deg F
Thickness:
1/2 in
UL Listed:
UL 181
Weight:
5.8 lb