6-9/16 in. 3000K 16.6W LED Retrofit Baffle Trim
NLCBC-55 Series 6-9/16 in. 3000K 16.6W LED Retrofit Baffle Trim
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5-year limited warranty
- Energy Star certified
- Includes medium base socket adapter for easy retrofitting in 5 in recessed housings
- 1000lm led output
- CREE® COB LED
- Integral dimmable driver
- CULus classified for wet locations
Specifications
- Brand Model Compatibility:
- EM, NFBIC-5INCAT, NFBIC-5LMRAT, NHIC-527LMRAT, NHIC-5LMRAT, NHIC-5LMRAT
- CEC Compliant:
- For Sale in CA
- Collection:
- NLCBC-55 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 6-1/2 in
- Diameter - Inside 1:
- 5 in
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 3-3/4 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1000
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 13 W