4-9/10 in. Adjustable Round Deep Regressed Cone Trim in White and Haze
NIO-4 Series 4-9/10 in. Adjustable Round Deep Regressed Cone Trim in White and Haze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- NIO-4 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Haze
- Height:
- 4-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Material:
- Die Cast Aluminum
- UL Listed:
- Yes
- Watts:
- 14 W
- Width:
- 4-9/10 in