2700K LED Retrofit Baffle Trim in White
NLCBC-45 Series 2700K LED Retrofit Baffle Trim in White
Frequently Purchased Together
Product Details
- 5-year limited warranty
- Energy Star certified
- Includes medium base socket adapter for easy retrofitting in 6 in recessed housings
- Integral dimmable driver
- CREE® COB LED
- 1000lm led output
- CULus classified for wet locations
Specifications
- Brand Model Compatibility:
- 4W, 4WNFBIC-4INCAT, NFBIC-4LMRAT, NFBIC-4LMRAT, NHIC-4LMRAT, NHIC-4LMRAT
- Collection:
- NLCBC-45 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Diameter:
- 5-1/8 in
- Diameter - Inside 1:
- 4 in
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 3-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1000
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 13 W