4 in. 3000K LED Recessed Retrofit Downlight Trim in White
NLCBC-65 Series 4 in. 3000K LED Recessed Retrofit Downlight Trim in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5-year limited warranty
- Energy Star certified
- Includes medium base socket adapter for easy retrofitting in 6 in recessed housings
- Integral dimmable driver
- CREE® COB LED technology
- 1000lm led output
- CULus classified for wet locations
Specifications
- Brand Model Compatibility:
- 4W, NFBIC-6INCAT, NFBIC-6LMRAT, NFBIC-6LMRAT, NHIC-27LMRAT, NHIC-6LMRAT
- Collection:
- NLCBC-65 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 7-5/8 in
- Diameter - Inside 1:
- 6 in
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 4 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1000
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 13 W