7-5/8 in. 11W IC Air-Tight LED Dedicated Housing
Lolite 7-5/8 in. 11W IC Air-Tight LED Dedicated Housing
Frequently Purchased Together
Product Details
- Quick connects provided for easy installation
- Dimmable
- IC air-tight rated
- CULus listed for damp location (wet location when used with specific reflectors)
- 24-1/2 in hanger bars with alignment feet and nails included
- 5-year limited warranty
Specifications
- Collection:
- Lolite
- Diameter:
- 1 in
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 4 in
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 600
- Material:
- Aluminum, Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 110/120V
- Watts:
- 9 W
- Weight:
- 3 lb
- Width:
- 7-5/8 in