0.5 gal Tankless 78W 199.9 MBH Commercial Natural Gas Water Heater

This product has been replaced by

Noritz America Stainless Steel 199.9 MBH Indoor Condensing Tankless Water Heater
Noritz America 199.9 MBH Indoor Condensing 106W Natural Gas Tankless Water Heater
Manufacturer Part #GQ-C3257WZ-FF US NG
You last purchased this on
 
Noritz America

0.5 gal Tankless 78W 199.9 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #NNCC1991DVNG
  • Item #4376745
  • Manufacturer Part #NCC1991-DV
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Noritz America Stainless Steel 199.9 MBH Indoor Condensing Tankless Water Heater
Noritz America 199.9 MBH Indoor Condensing 106W Natural Gas Tankless Water Heater
Manufacturer Part #GQ-C3257WZ-FF US NG
Noritz America

0.5 gal Tankless 78W 199.9 MBH Commercial Natural Gas Water Heater

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AFUE:
94.00 %
ANSI:
ANSI Z21.10.3
Application:
Commercial
BTU:
199000
CSA Certified:
CSA 4.3
Capacity:
0.5 gal
Depth:
9-2/5 in
Drain Opening:
1/2 in
Emission:
Low NOx
Energy Star Compliant:
No
Flue Size:
4
Fuel Type:
Natural Gas
Height:
24-2/5 in
IAPMO Listed -:
Yes
Ignition System:
Electronic Ignition
Installation Type:
Indoor, Wall Mount
MBH:
199
Material:
Copper, Stainless Steel
NSF Certified:
Yes
Power Source:
Gas
Pressure - High:
150
Pressure - Low:
15
Supply Pipe Connection Size:
3/4 in
Temperature Range:
100 to 185 Deg F
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Water Connections:
Bottom
Water Heater Capacity Range:
Less than 10 gal
Water Heater Type:
Tankless
Watts:
78 W
Weight:
66 lb
Width:
18-2/5 in