Natural Gas Tankless Water Heater
Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 11.1 GPM - Single Vent (Natural Gas)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AFUE:
- 84.00 %
- ANSI:
- ANSI Z21.10.3
- Acid Base:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- BTU:
- 250000
- CSA Certified:
- CSA 4.3
- Coating:
- Powder Coated
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Condensing:
- No
- Depth:
- 23 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 11.1 gpm
- Fuel Type:
- Natural Gas
- Height:
- 31 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Wall Mount
- MBH:
- 250
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Overall Box Size:
- 15 in x 23-1/2 in x 31-1/2 in
- Power Source:
- Gas, Electric
- Supply Pipe Connection Size:
- 3/4 in
- Type:
- NNR111SVNG1
- Vent Type:
- Standard
- Volts:
- 120V
- Water Heater Type:
- On-demand
- Weight:
- 72 lb
- Width:
- 14-1/2 in