180 MBH Indoor Condensing Propane Gas Tankless Water Heater
180 MBH Indoor Condensing Propane Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufactured with commercial grade copper, 25% thicker piping than standard models
- High-efficiency condensing technology
- The ENERGY STAR rated NRC98DV is one of many Noritz efficient condensing models. Noritz continues to demonstrate our ongoing commitment to the green movement by expanding our newest tankless water heater product line: the ecoTOUGH Series of high efficiency. This water heater is a high efficiency, fully condensing appliance. Unlike a traditional tankless water heater, a condensing unit captures heat from the exhaust gas and uses it to preheat the incoming cold water as it passes through the secondary heat exchanger.
- Ultra Low NOx burner
- 9.8 GPM tankless water heater provides enough hot water to run from 2 to 3 hot water appliances at 1 time
- Flow rates from 0.5 GPM up to 9.8 GPM
- 12-year warranty on the heat exchanger, 5 parts, plus all Noritz models features a 1-year in-home warranty
- Vents with PVC, CPVC and PP
- Single Vent option
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 180000
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 9-2/5 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 9.8 gpm
- Fuel Type:
- Propane
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Height:
- 31 in
- IAPMO Listed -:
- Yes
- Indoor Outdoor:
- Indoor
- Length:
- 14-1/2 in
- MBH:
- 180
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Global
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Release Date:
- 2016
- SCAQMD Compliant:
- Yes
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.91
- Vent Type:
- Direct Vent
- Weight:
- 65 lb
- Width:
- 14-1/2 in