3/4 in. Sweat Valve Kit

This product has been replaced by

3/4 in. Sweat Isolation Valve Kit
Noritz America 3/4 in. Sweat Isolation Valve Kit
Manufacturer Part #IK-WV-200-3-SW-LF
You last purchased this on
 
Noritz America

3/4 in. Sweat Valve Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

3/4 in. Sweat Isolation Valve Kit
Noritz America 3/4 in. Sweat Isolation Valve Kit
Manufacturer Part #IK-WV-200-3-SW-LF
Noritz America

3/4 in. Sweat Valve Kit

  • Fast #
  • Part #NIKWV2001SWLF
  • Item #4273558
  • Manufacturer Part #IK-WV-200-1-SW-LF
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For 3/4" sweated connections
  • A 500K BTU pressure relief valve is included.
  • This lead-free sweat isolation valve kit comes equipped with everything required to isolate your tankless unit from the rest of your plumbing. This kit was designed to make tankless installation that much easier!
  • Lead free
  • Double wall vent type
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Acid Base:
No
Adjustable:
No
Brand Model Compatibility:
NR50, NR66 and NR83 Tankless Water Heaters
Color Finish Category:
Copper Tones
Color Finish Name:
Metallic Copper
Depth:
16 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Height:
3-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
14 in
NSF Certified:
No
Overall Box Size:
14-1/2 in x 16-1/2 in x 12 in
Product Type:
Valve Kit
Valve Size:
3/4 in
Weight:
25.56 lb
Width:
14 in